CLT Slit, .25"x100', Black, 1rl

Item #: 16655

Cat #: CLT25F-C20

UPC: 074983287109

Documents & Guides
The corrugated loom tubing slit wall measures .25" (6.4mm) x 100' (30.5m). It is black and made of polyethylene.
Sign In or Register to view pricing and more.

Overview

The corrugated loom tubing slit wall measures .25" (6.4mm) x 100' (30.5m). It is black and made of polyethylene.
The  CLT25F-C20  Corrugated Loom Slit Wall Tubing protects cables from impact and abrasion. Features a slit for easy installation onto a bundle of wires or a pre-assembled harness assembly, increasing productivity. Hold in place with cable ties and accessories. Suitable for indoor applications. UL94-HB flammability rating and a maximum temperature rating of 122°F (50°C). Polyethylene. Inside diameter 0.28" (7.2mm). Color Black. 1 per package.
Also known as: 074983287109, CLT25F-C20

Specifications

Length: 100 ft
Diameter: 0.250 in
Color: Black
Material: Polyethylene
Length: 100 ft
Color: Black
Diameter: 0.250 in
Material: Polyethylene

Customer Reviews

No reviews for this product
(0)