IE, NEMA 12/4,CAT5E ETHERNET,15A/120VAC

Item #: 166360

Cat #: P155E

UPC: 783585524726

Hubbell Wiring Device Kellems, Signal and Control Products, IndustrialEthernet, NEMA 12/4 Enclosure, Cat 5e, 15A 125V Receptacle
Sign In or Register to view pricing and more.

Overview

Hubbell Wiring Device Kellems, Signal and Control Products, IndustrialEthernet, NEMA 12/4 Enclosure, Cat 5e, 15A 125V Receptacle
Also known as: 783585524726, P155E

Specifications

Material: Composite
Mounting: Screw
Color: Gray
Connector Type: CAT 5E
Material: Composite
Color: Gray
Mounting: Screw
Connector Type: CAT 5E

Customer Reviews

No reviews for this product
(0)