CLT Slit, .38"x100', Black, 1rl

Item #: 16629

Cat #: CLT38F-C20

UPC: 074983287116

Documents & Guides
The corrugated loom tubing slit wall measures .38" (9.7mm) x 100' (30.5m). It is black and made of polyethylene.
Sign In or Register to view pricing and more.

No associated products found.

Overview

The corrugated loom tubing slit wall measures .38" (9.7mm) x 100' (30.5m). It is black and made of polyethylene.
Also known as: 074983287116, CLT38F-C20

Specifications

Length: 100 ft
Diameter: 0.420 in
Color: Black
Material: Polyethylene
Length: 100 ft
Color: Black
Diameter: 0.420 in
Material: Polyethylene

Customer Reviews

No reviews for this product
(0)