Flood Light, Pulse Start Metal Halide, 50W, Bronze

Item #: 16623

Cat #: F-050H1

UPC: 785988206346

Sign In or Register to view pricing and more.
Documents & Guides
Flood Light, Pulse Start Metal Halide, 50 Watt, Bronze, 120 Volt, Knuckle Mount

Overview

Flood Light, Pulse Start Metal Halide, 50 Watt, Bronze, 120 Volt, Knuckle Mount
Also known as: 785988206346, F-050H1

Specifications

Volts AC: 120
Type: Flood Light
Wattage: 50
Mounting: Knuckle
Color: Bronze
Volts AC: 120
Wattage: 50
Color: Bronze
Type: Flood Light
Mounting: Knuckle

Customer Reviews

No reviews for this product
(0)