1
more
CLT Slit, .50"x100', Black, 1rl
Item #: 16615
Cat #: CLT50F-C20
UPC: 074983287123
Documents & Guides
The corrugated loom tubing slit wall measures .50" (12.7mm) x 100' (30.5m). It is black and made of polyethylene.
Sign In or Register to view pricing and more.
Overview
The corrugated loom tubing slit wall measures .50" (12.7mm) x 100' (30.5m). It is black and made of polyethylene.
The CLT50F-C20 Polyethylene Corrugated Loom Tubing protects cables from impact and abrasion. Features a slit for easy installation onto a bundle of wires or a pre-assembled harness assembly, increasing productivity. Hold in place with cable ties and accessories. Suitable for indoor applications. UL94-HB flammability rating and a maximum temperature rating of 122°F (50°C). Polyethylene. Inside diameter 0.51" (13 mm). Color Black. 1 per package.
Also known as: 074983287123, CLT50F-C20
Specifications
Length: | 100 ft |
Color: | Black |
Material: | Polyethylene |
Diameter: | 0.500 in |
Length: | 100 ft |
Material: | Polyethylene |
Color: | Black |
Diameter: | 0.500 in |
Customer Reviews
No reviews for this product
(0)