This product has been discontinued.
FCX Series LED High Bay, 22000L/4000K
Item #: 1661267
Cat #: FCX22L840-UNV-DIM
UPC: 784197631871
Sign In or Register to view pricing and more.
Documents & Guides
FCX Series LED High Bay, 155 Watt, Lumens: 22,000, Color Temperature: 4000K, CRI: 80, General Distribution, 0-10V Dimming, 24.6" x 17.3"
Overview
FCX Series LED High Bay, 155 Watt, Lumens: 22,000, Color Temperature: 4000K, CRI: 80, General Distribution, 0-10V Dimming, 24.6" x 17.3"
Day-Brite / CFI FCX value high bay is an economical combination of solid performance and quality construction. This product is ideally suited for use in mid- to high ceiling applications including industrial, warehouses, gymnasiums, and big box retail.
Also known as: 784197631871, FCX22L840-UNV-DIM
Specifications
Color Temperature: | 4000 (Cool White) |
Type: | LED |
Lumens: | 22000 |
Color Temperature: | 4000 (Cool White) |
Lumens: | 22000 |
Type: | LED |
Customer Reviews
No reviews for this product
(0)