4.5W B11 LED Lamp, 27K

Item #: 1660919

Cat #: FB11D4027ECCQ

UPC: 762148192725

Sign In or Register to view pricing and more.
Documents & Guides
LED Filament Deco Lamp, 4.5 Watts, Lumens: 350 (25W Equiv.), Bulb: B11, Color Temperature: 2700K, CRI: 90, Base: E12, Dimmable ***Title 20/24 Compliant*** CQ (CALIFORNIA QUALIFIED)

Overview

LED Filament Deco Lamp, 4.5 Watts, Lumens: 350 (25W Equiv.), Bulb: B11, Color Temperature: 2700K, CRI: 90, Base: E12, Dimmable ***Title 20/24 Compliant*** CQ (CALIFORNIA QUALIFIED)
Enhances colors of focal point while maintaining uniformity throughout lighting installation from lamp to lamp Instant Energy Savings UP to 80% less energy than halogen alternatives Long life Minimizes replacement and maintenance costs Dimmable Smooth, uniform dimming UL Approved for Damp and Wet Locations Most can be used outdoors when protected from elements, withstands humidity indoors/outdoors. PAR-style lamps can be used in wet locations.
Also known as: 762148192725, FB11D4027ECCQ

Specifications

Shape: B11 (Blunt Tip)
Type: LED, Dimmable, Filament
Lumens: 350
Color Temperature: 2700 (Warm White)
Wattage: 4.500
Base: Candelabra Screw (E12)
Shape: B11 (Blunt Tip)
Lumens: 350
Wattage: 4.500
Type: LED, Dimmable, Filament
Color Temperature: 2700 (Warm White)
Base: Candelabra Screw (E12)

Customer Reviews

No reviews for this product
(0)