Metal Halide Lamp, Pulse Start, ED28, 400W, Clear
Item #: 166016
Cat #: LMH400PS
UPC: 019813010618
Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide Lamp, Pulse Start, 400 Watt, Bulb: ED28 (Ellipsoidal), Base: Mogul Screw (E39), Lumens: 40000, Lamp Finish: Clear, ANSI Code: M155/M135
Overview
Metal Halide Lamp, Pulse Start, 400 Watt, Bulb: ED28 (Ellipsoidal), Base: Mogul Screw (E39), Lumens: 40000, Lamp Finish: Clear, ANSI Code: M155/M135
Also known as: 019813010618, LMH400PS
Specifications
Type: | Pulse Start |
Color: | Clear |
Volts AC: | 480, 120, 277, 240, 208 |
Color Temperature: | 4000 (Cool White) |
ANSI Code: | M135/E, M155/E, M128/E |
Wattage: | 400 |
Base: | Mogul Screw (E39) |
Lumens: | 40000 |
Shape: | ED28 (Elliptical Dimple) |
Color Rendering Index (CRI): | 68 |
Light Technology: | HID |
Type: | Pulse Start |
Volts AC: | 480, 120, 277, 240, 208 |
ANSI Code: | M135/E, M155/E, M128/E |
Base: | Mogul Screw (E39) |
Shape: | ED28 (Elliptical Dimple) |
Light Technology: | HID |
Color: | Clear |
Color Temperature: | 4000 (Cool White) |
Wattage: | 400 |
Lumens: | 40000 |
Color Rendering Index (CRI): | 68 |
Customer Reviews
No reviews for this product
(0)