LOCKING GG CONN NONNEMA 3W 15A 125V

Item #: 166001

Cat #: 7555-G

UPC: 785007121070

Documents & Guides
Locking Connector Non-nema 2pole 3wire 15amp 125volt Gator Grip
Sign In or Register to view pricing and more.

No associated products found.

Overview

Locking Connector Non-nema 2pole 3wire 15amp 125volt Gator Grip
Also known as: 785007121070, 7555-G

Specifications

Phase: 3
Type: Connector
Color: Gray, Yellow
Amps: 15
Phase: 3
Color: Gray, Yellow
Type: Connector
Amps: 15

Customer Reviews

No reviews for this product
(0)