Corr. Loom Tubing Slit, 0.35" (8.9mm) X

Item #: 16593

Cat #: CLT35F-C20

UPC: 074983406401

Sign In or Register to view pricing and more.
Documents & Guides
Corrugated Loom Tubing Slit Wall, .35" (8.9mm) x 100' (30.5m), Polyethylene, Black

Overview

Corrugated Loom Tubing Slit Wall, .35" (8.9mm) x 100' (30.5m), Polyethylene, Black
Also known as: 074983406401, CLT35F-C20

Specifications

Length: 100 ft
Color: Black
Material: Polyethylene
Diameter: 0.350 in
Length: 100 ft
Material: Polyethylene
Color: Black
Diameter: 0.350 in

Customer Reviews

No reviews for this product
(0)