![8W BR30 LED Lamp, 30K 8W BR30 LED Lamp, 30K](https://rexel-cdn.com/products/allskkallskk.jpg?i=87619B3F-D6CA-482D-BF36-D816DFA62AC7&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
8 Watt LED BR30 Lamp, 90 CRI, 650 Lumens, 3000K, Medium Screw (E26) Base, Dimmable
Overview
8 Watt LED BR30 Lamp, 90 CRI, 650 Lumens, 3000K, Medium Screw (E26) Base, Dimmable
Also known as: 762148190127, L65BR30D2530KCQ
Specifications
Color Temperature: | 3000 (Warm White) |
Base: | Medium Screw (E26) |
Shape: | BR30 (Bulged Reflector) |
Lumens: | 650 |
Color Rendering Index (CRI): | 90 |
Light Technology: | LED |
Dimmable: | Yes |
Color Temperature: | 3000 (Warm White) |
Shape: | BR30 (Bulged Reflector) |
Color Rendering Index (CRI): | 90 |
Dimmable: | Yes |
Base: | Medium Screw (E26) |
Lumens: | 650 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)