17W A21 LED Lamp, 30K

Item #: 1659206

Cat #: L100A21D2530KCQ

UPC: 762148189480

Sign In or Register to view pricing and more.
Documents & Guides
LED A21 Lamp, 17 Watt, 1625 Lumens, Color Temperature: 3000K, Dimmable, CA Title 20 Compliant

Overview

LED A21 Lamp, 17 Watt, 1625 Lumens, Color Temperature: 3000K, Dimmable, CA Title 20 Compliant
Also known as: 762148189480, L100A21D2530KCQ

Specifications

Color Temperature: 3000 (Warm White)
Shape: A21 (Arbitrary)
Wattage: 17
Lumens: 1625
Standards: California Title 20
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Wattage: 17
Standards: California Title 20
Dimmable: Yes
Shape: A21 (Arbitrary)
Lumens: 1625
Light Technology: LED

Customer Reviews

No reviews for this product
(0)