PLUG 4W30A277/480V T/L

Item #: 165842

Cat #: L1930-P

UPC: 785007193046

Sign In or Register to view pricing and more.
Documents & Guides
Plug 4wire 30amp 277/480volt Turnlok

Overview

Plug 4wire 30amp 277/480volt Turnlok
Also known as: 785007193046, L1930-P

Specifications

Phase: 3
Color: Black, White
Amps: 30
Type: Plug
Material: Thermoplastic
Length: 3 in
Phase: 3
Amps: 30
Material: Thermoplastic
Color: Black, White
Type: Plug
Length: 3 in

Customer Reviews

No reviews for this product
(0)