13W A19 LED Lamp, 41K

Item #: 1657804

Cat #: L75A19D2541KCQ

UPC: 762148189084

Sign In or Register to view pricing and more.
Documents & Guides
A19 Lamp, 13W, Lumens: 1100, Color Temperature: 4100K, CRI: 90

Overview

A19 Lamp, 13W, Lumens: 1100, Color Temperature: 4100K, CRI: 90
TCP’s California Quality High CRI LED line offers exceptional color consistency and rendering while meeting all requirements for Title 24 JA8-2016-E and Title 20
Also known as: 762148189084, L75A19D2541KCQ

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 13
Lumens: 1100
Shape: A19 (Arbitrary)
Color Temperature: 4100 (Cool White)
Lumens: 1100
Wattage: 13
Shape: A19 (Arbitrary)

Customer Reviews

No reviews for this product
(0)