DL SM 7 RND 15W 900L 90CRI3KUNVSMT

Item #: 1657799

Cat #: SM7R15930UNVTW

UPC: 019813513379

Documents & Guides
No Documents Available
DL SM 7 RND 15W 900L 90CRI3KUNVSMT
Sign In or Register to view pricing and more.

No associated products found.

Overview

DL SM 7 RND 15W 900L 90CRI3KUNVSMT
Also known as: 019813513379, SM7R15930UNVTW

Specifications

Color Temperature: 3000 (Warm White)
Diameter: 7 in
Wattage: 15
Color: Matte White
Mounting: Surface
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Wattage: 15
Mounting: Surface
Dimmable: Yes
Diameter: 7 in
Color: Matte White
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)