20A TR Commercial Grade Duplex Receptacle, 5-20R, Ivory

Item #: 165757

Cat #: BR20ITR

UPC: 783585144153

Sign In or Register to view pricing and more.
Documents & Guides
Tamper Resistant Duplex Receptacle, 20A, 125V, Ivory, 2-Pople, 3-Wire, Grounding, NEMA 5-20R, Back & Side Wired, Smooth Face, Ivory

Overview

Tamper Resistant Duplex Receptacle, 20A, 125V, Ivory, 2-Pople, 3-Wire, Grounding, NEMA 5-20R, Back & Side Wired, Smooth Face, Ivory
Also known as: 783585144153, BR20ITR

Specifications

Volts AC: 120
Amps: 20
Color: Ivory
NEMA Configuration: 5-20R
Type: Self-Grounding
Volts AC: 120
Color: Ivory
Type: Self-Grounding
Amps: 20
NEMA Configuration: 5-20R

Customer Reviews

No reviews for this product
(0)