Wiring Duct, Wide Slot, 2" x 2" x 6', PVC, Gray, Adhesive

Item #: 165445

Cat #: G2X2LG6-A

UPC: 074983546855

Sign In or Register to view pricing and more.
Panduct Wide Slot Wiring Duct, Type G, 2.25" W x 2.12" H x 6' L, Lead Free PVC, Gray, Adhesive, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct Wide Slot Wiring Duct, Type G, 2.25" W x 2.12" H x 6' L, Lead Free PVC, Gray, Adhesive, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983546855, G2X2LG6-A

Specifications

Width: 2 in
Height: 2 in
Color: Gray
Material: PVC
Length: 6 ft
Width: 2 in
Color: Gray
Length: 6 ft
Height: 2 in
Material: PVC

Customer Reviews

No reviews for this product
(0)