Meter Main, 200A, 240VAC, 4 Jaw, Ringless, 1PH, 150A, Main Breaker

Item #: 165314

Cat #: U3990-XL-150

UPC: 784572139329

Meter Main, 4 Jaw, Ringless, 200 Amp, Rated Socket, 150 Amp, Main Breaker, 1-Phase, 3-Wire, NEMA 3R, Surface Mount, OH/UG Service, No Bypass Handle
Sign In or Register to view pricing and more.

No associated products found.

Overview

Meter Main, 4 Jaw, Ringless, 200 Amp, Rated Socket, 150 Amp, Main Breaker, 1-Phase, 3-Wire, NEMA 3R, Surface Mount, OH/UG Service, No Bypass Handle
Also known as: 784572139329, U3990-XL-150

Specifications

Amps: 200, 150
Mounting: Surface
Phase: 1
Jaws: 4
Volts AC: 240
Sockets: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 200, 150
Phase: 1
Volts AC: 240
Standards: California Proposition 65
Mounting: Surface
Jaws: 4
Sockets: 1
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)