Fittings, Metal, NPT 1/2"

Item #: 1652845

Cat #: FMNPT12-CV

UPC:

Sign In or Register to view pricing and more.
Fittings, Metal, NPT 1/2"

Overview

Fittings, Metal, NPT 1/2"
• Adapts to different size cable shields • 360° vibration proof shield termination • Integrated strain relief • Wide sealing and clamping range • Updated design for easy installation • Easy insertion of the cable from either end of the fitting • Low contact resistance due to large alloy copper contacts
Also known as: FMNPT12-CV

Specifications

Diameter: 1/2 in
Material: Brass
Range: 0.236 - 0.472 in
Diameter: 1/2 in
Range: 0.236 - 0.472 in
Material: Brass

Customer Reviews

No reviews for this product
(0)