DRIVEFLEX® XLPE (C), AWG 10/04C, Black

Item #: 1652842

Cat #: A1061004

UPC:

Sign In or Register to view pricing and more.
DRIVEFLEX® XLPE (C), AWG 10/04C, Black

Overview

DRIVEFLEX® XLPE (C), AWG 10/04C, Black
• Shielded motor supply cable to connect power to 3-phase motors, VFD’s and Servo Drives • Cable design for harsh industrial environments and operating conditions with high noise levels • Thermoset XLPE offering superior overload and short-circuit temperature • Type XHHW-2 insulation offering smaller ODs for general VFD applications • Compliant with NFPA 79 for wiring of industrial machinery • TC-ER-JP for use with cable trays without conduit, which can reduce installation costs in industrial environments per NEC 336.10 (7) • WTTC – wind turbine tray cable rating for use in wind power generation • Dry, damp or wet conditions
Also known as: A1061004

Specifications

Gauge: 10
Jacket: PVC
Material: Copper
Color: Black
Length: Cut to Length
Conductors: 4
Gauge: 10
Material: Copper
Length: Cut to Length
Jacket: PVC
Color: Black
Conductors: 4

Customer Reviews

No reviews for this product
(0)