6" IC Housing, CFL, Air-Tite

Item #: 165258

Cat #: H272ICAT

UPC: 622697900700

Sign In or Register to view pricing and more.
Documents & Guides
6 Inch Housing IC Air-Tite, Line Voltage: 120V, 26Watt, For Use With Compact Fluorescent

Overview

6 Inch Housing IC Air-Tite, Line Voltage: 120V, 26Watt, For Use With Compact Fluorescent
Designed for insulated ceilings and can be in direct contact with ceiling insulation. The electronic compact fluorescent ballast meets stringent Energy Star requirements including FCC Title 47 CFR part 18 for Consumer equipment. Energy Star qualified products carry a two year limited warranty.
Also known as: 622697900700, H272ICAT

Specifications

Type: IC, Housing
Wattage: 26
Volts AC: 120
Diameter: 6 in
Length: 11.250 in
Light Technology: Fluorescent
Type: IC, Housing
Volts AC: 120
Length: 11.250 in
Wattage: 26
Diameter: 6 in
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)