LED Flush Mount Brushed Nickel

Item #: 1652457
Cat #: 43848NILED30T
UPC: 783927531986
Sign In or Register to view pricing and more.
Documents & Guides
Commercial Grade Yes Certifications/Qualifications ADA Compliant Yes Energy Star Yes Title 24 Compliant Yes Dimensions Base Backplate 7.50 DIA Weight 0.50 LBS Height from center of Wall opening (Spec Sheet) 3.75" Height 1.25" Width 7.50" Electrical Input Voltage Single(120)V Housing Diffuser Description White Polycarbonate Primary Material STEEL Light Source Delivered Lumens 1000 Dimmable Yes Equivalent Light Source Incandescent Expected Life Span (Hours) 40000 Lamp Included Integrated Light Source LED Max or Nominal Watt 18.5W # of Bulbs/LED Modules 1 Mounting/Installation Mountable on Wall or Ceiling Yes Interior/Exterior Interior Location Rating Wet Mounting Style Flush Mount Mounting Weight 0.50 LBS Photometrics Color Rendering Index 90 Kelvin Temperature 3000K Finish Brushed Nickel

Overview

Commercial Grade Yes Certifications/Qualifications ADA Compliant Yes Energy Star Yes Title 24 Compliant Yes Dimensions Base Backplate 7.50 DIA Weight 0.50 LBS Height from center of Wall opening (Spec Sheet) 3.75" Height 1.25" Width 7.50" Electrical Input Voltage Single(120)V Housing Diffuser Description White Polycarbonate Primary Material STEEL Light Source Delivered Lumens 1000 Dimmable Yes Equivalent Light Source Incandescent Expected Life Span (Hours) 40000 Lamp Included Integrated Light Source LED Max or Nominal Watt 18.5W # of Bulbs/LED Modules 1 Mounting/Installation Mountable on Wall or Ceiling Yes Interior/Exterior Interior Location Rating Wet Mounting Style Flush Mount Mounting Weight 0.50 LBS Photometrics Color Rendering Index 90 Kelvin Temperature 3000K Finish Brushed Nickel
Also known as: 783927531986, 43848NILED30T

Specifications

Material: Steel
Material: Steel

Customer Reviews

No reviews for this product
(0)