8W A19 LED Lamp, 50K

Item #: 1651970

Cat #: LFF60A19N1550K

UPC: 762148103059

Sign In or Register to view pricing and more.
Documents & Guides
LED All Glass A19 Lamp, 120 Volt, 8 Watt, 725 Lumens, 5000K, 80 CRI, E26 Base, 15,000 Hours, Non-Dimmable

Overview

LED All Glass A19 Lamp, 120 Volt, 8 Watt, 725 Lumens, 5000K, 80 CRI, E26 Base, 15,000 Hours, Non-Dimmable
For an affordable LED upgrade, switch to TCP’s Pro LED Lamps. Pro LEDs are available in multiple options from A-Lamps, to BR30 and PAR38 lamps. See how you can maximize savings and minimize maintenance cost with Pro LEDs.
Also known as: 762148103059, LFF60A19N1550K

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White), 2700 (Warm White)
Lumens: 725
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Wattage: 9
Type: Non-Dimmable
Light Technology: LED
Base: Medium Screw (E26)
Lumens: 725
Shape: A19 (Arbitrary)
Type: Non-Dimmable
Color Temperature: 5000 (Bright White), 2700 (Warm White)
Color Rendering Index (CRI): 80
Wattage: 9
Light Technology: LED

Customer Reviews

No reviews for this product
(0)