8W A19 LED Lamp, 50K

Item #: 1651903

Cat #: LFF60A19D1550K

UPC: 762148103042

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, A19, 120V, 8 Watt, 725 Lumens, 5000K, 80CRI, 15,000 Hours, Dimmable

Overview

LED Lamp, A19, 120V, 8 Watt, 725 Lumens, 5000K, 80CRI, 15,000 Hours, Dimmable
For an affordable LED upgrade, switch to TCP’s Pro LED Lamps. Pro LEDs are available in multiple options from A-Lamps, to BR30 and PAR38 lamps.
Also known as: 762148103042, LFF60A19D1550K

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White), 2700 (Warm White)
Type: LED, Dimmable
Lumens: 725
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Wattage: 8
Light Technology: LED
Base: Medium Screw (E26)
Type: LED, Dimmable
Color Rendering Index (CRI): 80
Wattage: 8
Color Temperature: 5000 (Bright White), 2700 (Warm White)
Lumens: 725
Shape: A19 (Arbitrary)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)