Cable Tie Mount, 1", 4-Way, Indoors/High Temp, Nylon, White

Item #: 16514

Cat #: ABM100-AT-C

UPC: 074983536092

Documents & Guides
Cable Tie Mount, 1", Indoors/High Temp, Nylon, White, Pack of 100
Sign In or Register to view pricing and more.

No associated products found.

Overview

Cable Tie Mount, 1", Indoors/High Temp, Nylon, White, Pack of 100
Panduit’s ABM100-AT-C 4-way adhesive cable tie mounts are applied with acrylic adhesive tape and made of Nylon 6.6. They have been designed for fast installation and long-term performance and reliability. These mounts can be used with miniature, intermediate, and standard cable ties and are intended for use in indoor, high-temperature environments. The mounts are 1” x 1” (25.4mm x 25.4mm), supplied in strips of 2, are white in color and come in packages of 100.
Also known as: 074983536092, ABM100-AT-C

Specifications

Width: 1 in
Length: 1 in
Color: White
Mounting: Adhesive, # 6 Screw
Material: Nylon
Width: 1 in
Color: White
Material: Nylon
Length: 1 in
Mounting: Adhesive, # 6 Screw

Customer Reviews

No reviews for this product
(0)