![LED Undercabinet, 16”, 11.2 Watt, 700 Lumen, 3000K, 120V LED Undercabinet, 16”, 11.2 Watt, 700 Lumen, 3000K, 120V](https://rexel-cdn.com/products/ucledimage.jpg?i=46F32DF0-8629-42EC-9A3C-EE86D04C1BAC&f=420)
LED Undercabinet, 16”, 11.2 Watt, 700 Lumen, 3000K, 120V
Item #: 1651350
Cat #: UCLED-16-WH-DIM-30
UPC: 849951000680
Sign In or Register to view pricing and more.
Documents & Guides
LED Undercabinet Fixture, 16 Inch, 11.2 Watt, 700 Lumen, 3000K, 90 CRI, 120 Volt, Dimmable, White Finish
Overview
LED Undercabinet Fixture, 16 Inch, 11.2 Watt, 700 Lumen, 3000K, 90 CRI, 120 Volt, Dimmable, White Finish
Also known as: 849951000680, UCLED-16-WH-DIM-30
Specifications
Color Temperature: | 3000 (Warm White) |
Volts AC: | 120 |
Color: | White |
Length: | 16 in |
Lumens: | 700 |
Light Technology: | LED |
Dimmable: | Yes |
Color Temperature: | 3000 (Warm White) |
Color: | White |
Lumens: | 700 |
Dimmable: | Yes |
Volts AC: | 120 |
Length: | 16 in |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)