ES LC ML 30S/48C 1PH 200A N1

Item #: 1650068

Cat #: SN3048L1200

UPC: 804766703461

Sign In or Register to view pricing and more.
Documents & Guides
SIEMENS LOW VOLTAGE ES SERIES LOAD CENTER. MAIN LUG WITH 30 1-INCHSPACES ALLOWING MAX 48 CIRCUITS. 1-PHASE 3-WIRE SYSTEM RATED 120/240V(200A) 100KA INTERRUPT. SPECIAL FEATURES ALUMINUM BUS, GRAY TRIM, NEMATYPE1 ENCLOSURE FOR INDOOR USE..

Overview

SIEMENS LOW VOLTAGE ES SERIES LOAD CENTER. MAIN LUG WITH 30 1-INCHSPACES ALLOWING MAX 48 CIRCUITS. 1-PHASE 3-WIRE SYSTEM RATED 120/240V(200A) 100KA INTERRUPT. SPECIAL FEATURES ALUMINUM BUS, GRAY TRIM, NEMATYPE1 ENCLOSURE FOR INDOOR USE..
Also known as: 804766703461, SN3048L1200

Specifications

Amps: 200
Spaces: 30
IP/NEMA Rating: NEMA 1
Phase: 1
Type: Main Lug
Amps: 200
IP/NEMA Rating: NEMA 1
Type: Main Lug
Spaces: 30
Phase: 1

Customer Reviews

No reviews for this product
(0)