Am-R Series Fiberglass Wall Mount, 10" x 8" x 6"
Item #:
1649951
Cat #:
AMP1206
UPC:
085339993292
Sign In or Register to view pricing and more.
Made in USA
Am-R Series Fiberglass Wall Mount Enclosure Assembly with Raised Hinged Window Cover and Stainless-Steel Twist Latch, 10 x 8 x 6 Inches
Overview
Am-R Series Fiberglass Wall Mount Enclosure Assembly with Raised Hinged Window Cover and Stainless-Steel Twist Latch, 10 x 8 x 6 Inches
Non-corrosive, non-conductive, light weight with lower installation cost, easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus stainless steel mounting brackets and a gasket system encased in a continuous channel on the cover.
Also known as: 085339993292, AMP1206
Specifications
Material: | Polycarbonate |
IP/NEMA Rating: | NEMA 6P, NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4 |
Color: | Gray |
Depth: | 6.080 in |
Height: | 11.930 in |
Width: | 10.150 in |
Material: | Polycarbonate |
Color: | Gray |
Height: | 11.930 in |
IP/NEMA Rating: | NEMA 6P, NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4 |
Depth: | 6.080 in |
Width: | 10.150 in |
Customer Reviews
No reviews for this product
(0)