
Breaker, 20A, 1P, 120V, 10 kAIC, Type QPF2N, Personel Protection GFCI
Item #: 1649829
Cat #: QF120AN
UPC: 804766906718
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 1-Pole, Type QPF2N, Personel Protection, Ground-Fault Circuit Interrupter (GFCI), 10 kAIC, 120V AC.
Overview
20 Amp, 1-Pole, Type QPF2N, Personel Protection, Ground-Fault Circuit Interrupter (GFCI), 10 kAIC, 120V AC.
ITE Siemens offers a wide array of thermal-magnetic circuit breakers that are the key element for overload and short-circuit protection of your home's electrical system. To provide additional protection Siemens offers circuit breakers to protect against severe electrical shock or electrocution, mitigate the risk of electrical fires and protect against damaging surges and Voltage spikes. Circuit breakers are intended for switching and protection of your home's wiring from high temperatures caused by excess current higher than the rating of the wire. While thermal-magnetic circuit breakers are the key element for overload and short-circuit protection of your electrical system
Also known as: 804766906718, QF120AN
Specifications
Amps: | 20 |
Poles: | 1 |
Volts AC: | 120/240 |
Family / Style: | QP |
Interrupt Rating DC: | 10 kA |
Amps: | 20 |
Volts AC: | 120/240 |
Interrupt Rating DC: | 10 kA |
Poles: | 1 |
Family / Style: | QP |
Customer Reviews
No reviews for this product
(0)