LED Surface Mount, 6", 15 Watt, 1200 Lumen, 3000K, 120V

Item #: 1649800

Cat #: SMD6R12930WH

UPC: 080083825424

Sign In or Register to view pricing and more.
Documents & Guides
LED Surface Mount, 6", 15 Watt, 1200 Lumen, 3000K, 90 CRI, 120 Volt, Dimmable, White Finish

Overview

LED Surface Mount, 6", 15 Watt, 1200 Lumen, 3000K, 90 CRI, 120 Volt, Dimmable, White Finish
The Halo Surface Mount LED Downlight (SMD) is a low profile surface mounting luminaire with a modern look and high performance. SMD6 (6”) is designed for installation in many 3-1/2” and 4” square, octagon, or round junction boxes. Supply wire adapter with LED quick wiring connector included. The SMD6 may also retrofit in 5” and 6” aperture IC and Non-IC recessed housings.
Also known as: 080083825424, SMD6R12930WH

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Wattage: 15
Color: White
Diameter: 6 in
Lumens: 1200
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Wattage: 15
Diameter: 6 in
Light Technology: LED
Volts AC: 120
Color: White
Lumens: 1200
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)