Bath Vanity, 5-Light, 100 Watt, Brushed Nickel

Item #: 1648920

Cat #: 5339NIS

UPC: 783927537247

Sign In or Register to view pricing and more.
Documents & Guides
Bath Vanity, 5-Light, 100 Watt, Medium Base, Brushed Nickel Finish, Satin Etched Glass

Overview

Bath Vanity, 5-Light, 100 Watt, Medium Base, Brushed Nickel Finish, Satin Etched Glass
Also known as: 783927537247, 5339NIS

Specifications

Base: Medium Screw (E26)
Wattage: 100
Color: Brushed Nickel
Width: 36 in
Material: Steel
Height: 8 in
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: Brushed Nickel
Material: Steel
Light Technology: Incandescent
Wattage: 100
Width: 36 in
Height: 8 in

Customer Reviews

No reviews for this product
(0)