Wiring Duct, Narrow Slot, 25mm W x 75mm H x 2m Long, PVC, White

Item #: 164846

Cat #: MC25X75WH2

UPC: 074983752393

Sign In or Register to view pricing and more.
Documents & Guides
Wiring Duct, Narrow Slot, 25mm W x75mm H x 2m Long, PVC, White

Overview

Wiring Duct, Narrow Slot, 25mm W x75mm H x 2m Long, PVC, White
Also known as: 074983752393, MC25X75WH2

Specifications

Length: 2 m
Width: 25 mm
Color: White
Material: PVC
Height: 75 mm
Length: 2 m
Color: White
Height: 75 mm
Width: 25 mm
Material: PVC

Customer Reviews

No reviews for this product
(0)