ThermTrans, 2-Sided Heatshrink Tubing, M

Item #: 1646856

Cat #: H200X084H1T-2-B

UPC: 074983291427

Sign In or Register to view pricing and more.
The thermal transfer military grade printable heat-shrink label in white is two-sided with a 1/2" (12.7 mm) diameter and made of 3:1 flattened polyolefin. It is 2.0" wide and 0.84" high (50.8 x 21.3 mm). The heat-shrink sleeve is designed to provide a cle

Overview

The thermal transfer military grade printable heat-shrink label in white is two-sided with a 1/2" (12.7 mm) diameter and made of 3:1 flattened polyolefin. It is 2.0" wide and 0.84" high (50.8 x 21.3 mm). The heat-shrink sleeve is designed to provide a cle
Also known as: 074983291427, H200X084H1T-2-B

Specifications

Diameter: 1/2 in
Type: Label
Color: White
Diameter: 1/2 in
Color: White
Type: Label

Customer Reviews

No reviews for this product
(0)