3-1/2" Round Fixture Box, Depth: 2-1/8", Old Work

Item #: 16464

Cat #: 3080-9

UPC: 786358502709

Documents & Guides
3-1/2" Diameter, Old Work Fixture Box, Phenolic, Depth: 2-1/8". Cubic Inches: 14". Fixture Weight: 15 lbs (Walls Only). Includes: #9 Snap-In Bracket, High Clamps (Box Quantity = 50)
Sign In or Register to view pricing and more.

Overview

3-1/2" Diameter, Old Work Fixture Box, Phenolic, Depth: 2-1/8". Cubic Inches: 14". Fixture Weight: 15 lbs (Walls Only). Includes: #9 Snap-In Bracket, High Clamps (Box Quantity = 50)
Round Fixture Outlet Box, Volume 14.0 Inches, Diameter 3-1/2 Inches, Depth 2-1/8 Inches, Color Brown, Material Phenolic, Mounting Means #9 Snap-In Bracket, with High Clamps
Also known as: 786358502709, 3080-9, Bake-a-lite 3O, 3/0 remodel box, pop in, 3/0 cut in, 1/2 cut in, tostaditos

Specifications

Material: Phenolic
Color: Brown
Mounting: Clamp, Bracket
Depth: 2 1/8 in
Cubic Inches: 14 in³
Material: Phenolic
Mounting: Clamp, Bracket
Cubic Inches: 14 in³
Color: Brown
Depth: 2 1/8 in

Customer Reviews

No reviews for this product
(0)