9W A19 LED Lamp, 27K

Item #: 1646141

Cat #: L60A19N15V27K

UPC: 762148121916

Sign In or Register to view pricing and more.
Documents & Guides
LED A19 Lamp, 120 Volt, 9 Watt, 800 Lumens, 2700K, 80 CRI, E26 Base, 15,000 Hours, Non-Dimmable

Overview

LED A19 Lamp, 120 Volt, 9 Watt, 800 Lumens, 2700K, 80 CRI, E26 Base, 15,000 Hours, Non-Dimmable
For an affordable LED upgrade, switch to TCP’s Pro LED Lamps. Pro LEDs are available in multiple options from A-Lamps, to BR30 and PAR38 lamps. See how you can maximize savings and minimize maintenance cost with Pro LEDs.
Also known as: 762148121916, L60A19N15V27K

Specifications

Base: Medium Screw (E26)
Lumens: 800
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Wattage: 9
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: No
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Wattage: 9
Light Technology: LED
Lumens: 800
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Dimmable: No

Customer Reviews

No reviews for this product
(0)