LED Small Wall Pack, 52 Watt, 6300 Lumen, 4000K, 120-277V

Item #: 1645990

Cat #: AXCS5A

UPC: 080083888047

Sign In or Register to view pricing and more.
Documents & Guides
LED Small Full Cutoff Wall Pack, 52 Watt, 6300 Lumen, 4000K, 120-277 Volt, Dimmable, Carbon Bronze Finish

Overview

LED Small Full Cutoff Wall Pack, 52 Watt, 6300 Lumen, 4000K, 120-277 Volt, Dimmable, Carbon Bronze Finish
Axcent LED wall mount luminaires deliver value through superior performance, reliability, mounting versatility, and multiple control solutions all in a sleek, architectural style.
Also known as: 080083888047, AXCS5A

Specifications

Color: Carbon Bronze
Wattage: 52
Color Temperature: 4000 (Cool White)
Lumens: 6300
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color: Carbon Bronze
Color Temperature: 4000 (Cool White)
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 52
Lumens: 6300
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)