
Non-Metallic Cable Ripper
Item #: 164593
Cat #: 0252-11
UPC: 783310563006
Documents & Guides
Non-Metallic Cable Ripper, Capacity: NM-B (10/2, 12/2, 14/2), Length: 3-5/8"
Sign In or Register to view pricing and more.
Overview
Non-Metallic Cable Ripper, Capacity: NM-B (10/2, 12/2, 14/2), Length: 3-5/8"
Slits outer jacket of NM-B 10/2, 12/2, 14/2 and other non-metallic (NM) sheathed cable-Wire gauge on handle for identifying #6 to #14 AWG-Corrosion-resistant zinc plating-Side-entry design for end or mid-run slitting of jacket-Note: This is not an insulated tool
Also known as: 783310563006, 0252-11
Specifications
Type: | Stripper, Ripper |
Gauge: | 10 AWG, 12 AWG, 14 AWG |
Length: | 3 5/8 in |
Type: | Stripper, Ripper |
Length: | 3 5/8 in |
Gauge: | 10 AWG, 12 AWG, 14 AWG |
Customer Reviews
No reviews for this product
(0)