NM-B - 10/2 Solid Copper Orange 250'

Item #: 64991

Cat #: RMX102WG250CL

UPC: 048243163106

(2) 10 AWG Conductors and (1) 10 AWG Ground, NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, Orange, 250 ft. Package, Non-Metallic Sheathed Cable
Sign In or Register to view pricing and more.

No associated products found.

Overview

(2) 10 AWG Conductors and (1) 10 AWG Ground, NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, Orange, 250 ft. Package, Non-Metallic Sheathed Cable
Non-metallic sheathed NM-B cable is used in dry applications, as branch circuits for outlets, lighting and other residential loads. It may be fished through masonry or tile walls, where not exposed or subject to excessive moisture or dampness.
Also known as: 048243163106, RMX102WG250CL

Specifications

Gauge: 10 AWG
Length: 250 ft
Conductors: 2
Color: Orange
Jacket: PVC
Material: Copper
Volts AC: 600
Gauge: 10 AWG
Conductors: 2
Jacket: PVC
Volts AC: 600
Length: 250 ft
Color: Orange
Material: Copper

Customer Reviews

No reviews for this product
(0)