LED Floodlight, 129 Watt, 14600 Lumen, 4000K, 120-277V

Item #: 1645180

Cat #: NFFLD-A40-E-UNV-66-T-BZ-PER-10K

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Floodlight, 129 Watt, 14600 Lumen, 4000K, 70 CRI, 120-277 Volt, NEMA 6H x6V Wide Distribution, Trunnion Mount, Bronze Finish, NEMA 3-PIN Twistlock Photocontrol Receptacle, 10kV/10kA UL 1449 Surge Protective Device

Overview

LED Floodlight, 129 Watt, 14600 Lumen, 4000K, 70 CRI, 120-277 Volt, NEMA 6H x6V Wide Distribution, Trunnion Mount, Bronze Finish, NEMA 3-PIN Twistlock Photocontrol Receptacle, 10kV/10kA UL 1449 Surge Protective Device
The Night Falcon™ LED floodlight luminaire combines high-efficiency optics, superior thermal management and energy efficiency in a cost-effective solution. The compact, robust design incorporates a separate driver compartment for maximum heat dissipation to insure longevity of both the fixture and the LEDs.
Also known as: NFFLD-A40-E-UNV-66-T-BZ-PER-10K

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 129
Mounting: Trunnion
Color: Bronze
Light Technology: LED
Dimmable: No
Lumens: 14600
Color Temperature: 4000 (Cool White)
Mounting: Trunnion
Light Technology: LED
Lumens: 14600
Wattage: 129
Color: Bronze
Dimmable: No

Customer Reviews

No reviews for this product
(0)