Composite Steplight, 10 Watt, T3 Bi-Pin Lamp, 12V, Black

Item #: 164504

Cat #: DUL1-A

UPC: 783352006172

Sign In or Register to view pricing and more.
Documents & Guides
Composite Steplight, 10 Watt, T3 Bi-Pin Lamp Included, 12 Volt, Black Finish, Frosted Annealed Glass Lens

Overview

Composite Steplight, 10 Watt, T3 Bi-Pin Lamp Included, 12 Volt, Black Finish, Frosted Annealed Glass Lens
Also known as: 783352006172, DUL1-A

Specifications

Depth: 1 7/8 in
Volts AC: 12
Wattage: 10
Type: Step Light
Color: Black
Diameter: 3 1/2 in
Light Technology: Halogen
Depth: 1 7/8 in
Wattage: 10
Color: Black
Light Technology: Halogen
Volts AC: 12
Type: Step Light
Diameter: 3 1/2 in

Customer Reviews

No reviews for this product
(0)