Compression Lug, Copper, 2-Hole

Item #: 164435

Cat #: LCC6-14JAW-L

UPC: 074983648337

Sign In or Register to view pricing and more.
Compression Lug, Copper, 2-Hole, 1/4", Long Barrel, 6 AWG, Color Coded Blue

Overview

Compression Lug, Copper, 2-Hole, 1/4", Long Barrel, 6 AWG, Color Coded Blue
Also known as: 074983648337, LCC6-14JAW-L

Specifications

Color: Blue
Material: Copper
Volts AC: 600
Mounting: 2-Hole
Allowable Gauge Range: 6
Stud Size: 1/4 in
Color: Blue
Volts AC: 600
Allowable Gauge Range: 6
Material: Copper
Mounting: 2-Hole
Stud Size: 1/4 in

Customer Reviews

No reviews for this product
(0)