LED Undercabinet, 18", 9 Watt, 720 Lumen, Multi CCT, 120V

Item #: 1643893

Cat #: EU-LED-18-600L-DIMTR-120-30K/35K/40K-WH

UPC: 848070099308

Documents & Guides
LED Undercabinet Fixture, 18 Inch, 9 Watt, 720 Lumen, Selectable CCT: 3000K/3500K/4000K, 90 CRI, 120 Volt, Dimmable, Polycarbonate Lens, White Finish
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Undercabinet Fixture, 18 Inch, 9 Watt, 720 Lumen, Selectable CCT: 3000K/3500K/4000K, 90 CRI, 120 Volt, Dimmable, Polycarbonate Lens, White Finish
Suitable for retail displays, gondolas, coves and undercabinet applications.
Also known as: 848070099308, EU-LED-18-600L-DIMTR-120-30K/35K/40K-WH

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable
Volts AC: 120
Lumens: 720
Color: White
Length: 18 in
Wattage: 9
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable
Lumens: 720
Length: 18 in
Light Technology: LED
Volts AC: 120
Color: White
Wattage: 9
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)