4" Diameter, Ceiling/Fixture Box with Bar Hangers

Item #: 16438

Cat #: 4070-95

UPC: 786358506080

Sign In or Register to view pricing and more.
Documents & Guides
4" Diameter, Ceiling/Fixture Box with Bar Hangers, Phenolic, Depth: 2-3/8". Cubic Inches: 20.8", Fixture Weight: 50 lbs. Adjustable Bracket Length: 16-1/2" - 27", Includes: High Clamps, New Fire Rating, Carlon Phenolic Boxes Can Be Installed in the Same Stud Cavity of a Shared Two-Hour Wall, They May Also Face Opposite Directions with Only a 3" Horizontal Separation

Overview

4" Diameter, Ceiling/Fixture Box with Bar Hangers, Phenolic, Depth: 2-3/8". Cubic Inches: 20.8", Fixture Weight: 50 lbs. Adjustable Bracket Length: 16-1/2" - 27", Includes: High Clamps, New Fire Rating, Carlon Phenolic Boxes Can Be Installed in the Same Stud Cavity of a Shared Two-Hour Wall, They May Also Face Opposite Directions with Only a 3" Horizontal Separation
Suitable for fixture support up to 50 lbs. Round Ceiling/Fixture Outlet Box with Bar Hanger, Volume 20.8 Inches, Diameter 4 Inches, Depth 2-3/8 Inches, Color Brown, Material Phenolic, Mounting Mean 24 Inch Bar Hanger Adjustable 16-1/2 Inch Maximum - 27 Inch Minimum, with High Clamps
Also known as: 786358506080, 4070-95

Specifications

Material: Phenolic
Color: Brown
Depth: 2 3/8 in
Mounting: Clamp, Bracket
Cubic Inches: 20.800 in³
Material: Phenolic
Depth: 2 3/8 in
Cubic Inches: 20.800 in³
Color: Brown
Mounting: Clamp, Bracket

Customer Reviews

No reviews for this product
(0)