This product has been discontinued.

1-50W 12V HAL FLOOD LT Black
Item #: 16437
Cat #: P5239-31WB
UPC: 785247523917
Documents & Guides
1-50W 12V HAL FLOOD LT Black12V bi-pin die cast aluminum low voltage flood light with a specular aluminum reflector. Rotating strap mount with locking screws. Black powder coated to resist chipping and fading. Front hinged cover for easy relamping. Mounting ground stake (P8618-31) and connector included. Units must be wired to a 12V transformer with proper capacity.
Sign In or Register to view pricing and more.
Overview
1-50W 12V HAL FLOOD LT Black12V bi-pin die cast aluminum low voltage flood light with a specular aluminum reflector. Rotating strap mount with locking screws. Black powder coated to resist chipping and fading. Front hinged cover for easy relamping. Mounting ground stake (P8618-31) and connector included. Units must be wired to a 12V transformer with proper capacity.
Also known as: 785247523917, P5239-31WB
Specifications
Color: | Black |
Type: | Landscape |
Wattage: | 50 |
Standards: | California Proposition 65 |
Light Technology: | Halogen |
Color: | Black |
Wattage: | 50 |
Light Technology: | Halogen |
Type: | Landscape |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)