Undercabinet Light, T5, 21-3/4", 13W, 120V, White

Item #: 164357

Cat #: EU-21

UPC: 847801014641

Sign In or Register to view pricing and more.
Documents & Guides
21" Undercabinet Light , 1 - 13Watt T5 Lamps, 120V, White

Overview

21" Undercabinet Light , 1 - 13Watt T5 Lamps, 120V, White
Also known as: 847801014641, EU-21

Specifications

Type: Undercabinet Light
Volts AC: 120
Length: 21 in
Color: White
Type: Undercabinet Light
Length: 21 in
Volts AC: 120
Color: White

Customer Reviews

No reviews for this product
(0)