WAL 150W MH PSQT GLASS LENS PULSE S

Item #: 164354

Cat #: WP2H150PSQ/PC

UPC: 019813007649

Sign In or Register to view pricing and more.
Documents & Guides
WALLPACK 150W MH PSQT GLASS LENS PULSE START AND 120V PCBronze

Overview

WALLPACK 150W MH PSQT GLASS LENS PULSE START AND 120V PCBronze
Also known as: 019813007649, WP2H150PSQ/PC

Specifications

Wattage: 150
Material: Bronze
Color: Bronze
Wattage: 150
Color: Bronze
Material: Bronze

Customer Reviews

No reviews for this product
(0)