6" LED Hardscape Textured, Architectural Bronze

Item #: 1642413

Cat #: 16101AZT27

UPC: 783927533508

Sign In or Register to view pricing and more.
Documents & Guides
6-Inch LED Hardscape Textured, 12V, 80+ CRI, Color Temperature: 2700K, Architectural Bronze

Overview

6-Inch LED Hardscape Textured, 12V, 80+ CRI, Color Temperature: 2700K, Architectural Bronze
The 12V LED Hardscape light is an integrated, fully sealed LED fixture with a 270° pivot rotation from a mounting bracket which allows you to place the light precisely where it's needed. The 6" length option fits most design applications with a 2700K color temperature in a Architectural Bronze (AZT) finish. Custom optics ensure smooth, uniform light distribution virtually eliminating any hotspots or glare. Integrated with a 4kV surge protection to defend against power surges and irregularities.
Also known as: 783927533508, 16101AZT27

Specifications

Color Rendering Index (CRI): 80+
Color: Architectural Bronze
Width: 6 in
Color Temperature: 2700 (Warm White)
Light Technology: LED
Color Rendering Index (CRI): 80+
Width: 6 in
Light Technology: LED
Color: Architectural Bronze
Color Temperature: 2700 (Warm White)

Customer Reviews

No reviews for this product
(0)