PchDownPtchPnl,Cat5e,Angld,48Pt,2RU,EA

Item #: 164239

Cat #: DPA485E88TGY

UPC: 074983037179

DataPatch 48-port category 5e punchdown angled patch panel in black, (2 RU).
Sign In or Register to view pricing and more.

No associated products found.

Overview

DataPatch 48-port category 5e punchdown angled patch panel in black, (2 RU).
Also known as: 074983037179, DPA485E88TGY

Specifications

Mounting: Rack
Size: 2RMU
Color: Black
Number of Ports: 48
Connector Type: CAT 5E
Mounting: Rack
Color: Black
Connector Type: CAT 5E
Size: 2RMU
Number of Ports: 48

Customer Reviews

No reviews for this product
(0)