LED Light, 28 Watt, 1600 Lumen, Bluetooth Speaker, 120V

Item #: 1642388

Cat #: 54620313

UPC: 849489007533

Documents & Guides
LED Flush mount Light, 15 Inch Diameter,28 Watt, 1600 Lumen, Adjustable CCT Preference: 3000K/4000K/5000K, Dimmable, Bluetooth Speaker, 120 Volt, Part # FM-15-16-802-SV-D-BT
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Flush mount Light, 15 Inch Diameter,28 Watt, 1600 Lumen, Adjustable CCT Preference: 3000K/4000K/5000K, Dimmable, Bluetooth Speaker, 120 Volt, Part # FM-15-16-802-SV-D-BT
Also known as: 849489007533, 54620313

Specifications

Volts AC: 120
Wattage: 28
Lumens: 1600
Diameter: 15 in
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable
Volts AC: 120
Lumens: 1600
Light Technology: LED
Color Temperature: Selectable
Wattage: 28
Diameter: 15 in
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)