10W PAR30 LED Lamp, 30K

Item #: 1642180

Cat #: L75P30D15V30KFL

UPC: 762148141891

Sign In or Register to view pricing and more.
LED PAR30: 10W (75W EQUIV), 720LM, 3000K, 80 CRI, 15000HR, E26 Medium Screw Base, 120V. TCP L75P30D15V30KFL

Overview

LED PAR30: 10W (75W EQUIV), 720LM, 3000K, 80 CRI, 15000HR, E26 Medium Screw Base, 120V. TCP L75P30D15V30KFL
Also known as: 762148141891, L75P30D15V30KFL

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 10
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 720
Color Rendering Index (CRI): 80
Shape: PAR30 (Sealed Beam)
Type: LED Retrofit
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Lumens: 720
Shape: PAR30 (Sealed Beam)
Dimmable: Yes
Wattage: 10
Volts AC: 120
Color Rendering Index (CRI): 80
Type: LED Retrofit

Customer Reviews

No reviews for this product
(0)